Shop All Pipe Supports
Zsi
Cushion Support, 10-7/8 In L, 2-7/16 In
Mfr # CBN1RD
Zoro # G5276187
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cush-A-Block
- Material Rubber
- Metal Detectable No
- Length (In.) 10 7/8 in
- Max. Load (Lb.) 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CBN1RD
- Zoro # G5276187
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 10 7/8 in |
Beam Width | 1 5/8 in |
Width (In.) | 5 in |
Height (In.) | 6 7/16 in |
Height Adjustability | Fixed Height |
Minimum Height Adjustment | 6 7/16 in |
Overall Height | 6.88 in |
Overall Length | 10.5 in |
Maximum Height Adjustment | 6 7/16 in |
Base Size | 10.5 in L x 5 in W |
Description
Cushion Support, Base Material Rubber, Base Size 10.5 in L x 5 in W, For Maximum Outside Diameter Not Applicable, For Maximum Pipe Size Not Applicable, For Minimum Pipe Size Not Applicable, Load Capacity 2,500 lb, Maximum Height Adjustment 6 7/16 in, Minimum Height Adjustment 6 7/16 in, Mount Type Freestanding, Overall Height 6.88 in, Overall Length 10.5 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron Extension, Class 150 (0310095435)
- DANCO Faucet Cartridge Br-1 Bradley (80461)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- LEGEND VALVE 1/2" X 8" GALVANIZED NIPPLE (356-072E)
- ZSI Standard Base, 10.875" Long (CBN)
- ZSI Gamma Extreme Pad, 3"x 3"x 7/8" (AV-3)
- ZSI Gamma Extreme Pad, 2"x 2"x 7/8" (AV-2)
- ZSI Cush-A-Block, w/Channel, 24"x 2-7/16" (CBN2RD-PG)
- ZSI Cush-A-Block, Support, w/60" Channel (CBN60BR-PG)
- ZSI Cush-A-Block, Roof Support, 12", H2 Base (CBN12EX-PG)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- Zsi Plumbing Accessories