Shop All Strut Channel Accessories
Zsi
Cushion Strip, Black, 10 ft., Strut Conduit
Mfr # AS1
Zoro # G3768670
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Strips
- Color Black
- Finish Painted
- Conduit Size 1 5/8 in
- Material Thermoplastic Vulcanizate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # AS1
- Zoro # G3768670
- UPC # 840722135297
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1 5/8 in |
Thread Size | 5/16 in |
Depth | 9/16 in |
Width | 1 21/32 in |
Length | 10 ft |
Length (Straight Wireway) | 10 ft |
For Strut Channel Size | 1 5/8 in |
Overall Width | 1 11/16 in |
Overall Depth | 9/16 in |
Overall Length | 10 ft |
Overall Height | 9/16 in |
Description
Channel Covers, Color Black, Finish Painted, Thermoplastic Vulcanizate, Overall Length 10 ft, Overall Width 1 11/16 in, Overall Depth 9/16 in, Overall Height 9/16 in, Conduit Type Strut, Conduit Size 1 5/8 in, Connection Type Push-In, Flammability Rating UL 94 HB, For Strut Channel Size 1 5/8 in, For Use With 1 5/8 in Strut Channels, Indoor/Outdoor Usage Indoor Only, Max. Operating Temp. 250 Degrees F, Min. Operating Temp. -40 Degrees F, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- SUPERSTRUT Channel Raceway Box, Silver (A892EG)
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- CALBRITE Splice Plate, 4 Hole (S60000PL4S)
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- Zsi Strut Channel Accessories