Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 7/8 In OD Tube, Strut Mount
Mfr # CL-14
Zoro # G2984129
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 2 5/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # CL-14
- Zoro # G2984129
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 5/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 7/8 in |
Length (In.) | 1 1/2 in |
Tube Size (In.) | 7/8 in |
For Copper Tube Size | 7/8 in |
Overall Width | 1 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 7/8 in |
Installed Height | 3 15/16 in |
For Maximum Outside Diameter | 7/8 in |
Overall Height | 2 5/16 in |
Overall Length | 1 3/8 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 15/16 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- WESTBRASS AB&A Snap-in Shower Strainer in Powdercoated Black (D3198-62)
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI 2HoleCushionedClampTube S 2In, L4 7/32In (032MS036)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- ZSI Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In (QC12)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall (2400609174)
- Zsi Pipe & Tube Clamps