Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 7/8 In OD Tube,
Mfr # CLS-14
Zoro # G5276162
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 2 1/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CLS-14
- Zoro # G5276162
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 1/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 7/8 in |
Length (In.) | 1 9/16 in |
Tube Size (In.) | 7/8 in |
Overall Length | 1 3/8 in |
Overall Width | 1 9/16 in |
Installed Height | 2 1/16 in |
Overall Height | 2 1/16 in |
For Copper Tube Size | 7/8 in |
For Tube Outside Diameter | 7/8 in |
For Maximum Outside Diameter | 7/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- KOHLER Assembly J Hook (1017813-01-MX)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- ZSI Cushion Claw, 1/2 In OD EMT, Surface Mount (EMTS-1/2)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- ZSI Tube Clamp, Single, 1" Clamping Od (265003)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/2 In, 255 lb Max Load (5100150EG)
- Zsi Pipe & Tube Clamps