Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 5/8 In OD Tube, Strut Mount
Mfr # CL-10
Zoro # G2984147
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 1 15/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CL-10
- Zoro # G2984147
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 15/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 1 7/16 in |
Tube Size (In.) | 5/8 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 5/8 in |
Overall Width | 1 7/16 in |
Overall Height | 1 15/16 in |
For Maximum Outside Diameter | 5/8 in |
Installed Height | 3 9/16 in |
For Tube Outside Diameter | 5/8 in |
Overall Length | 1 3/8 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 9/16 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Blue (PE12CB)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- TOTO Tank To Bowl Gasket, St703, St706 (9BU014E)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR7)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- APACHE Ultra T-Bolt Clamp, 4.25" to 4.56" (43082030)
- Zsi Pipe & Tube Clamps