Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 5/8 In OD Tube,
Mfr # CLS-10
Zoro # G5276214
original price:
$1.88
4% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 1 5/8 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CLS-10
- Zoro # G5276214
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 5/8 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 1 5/16 in |
Tube Size (In.) | 5/8 in |
Overall Length | 1 3/8 in |
Overall Width | 1 5/16 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 1 5/8 in |
For Maximum Outside Diameter | 5/8 in |
For Copper Tube Size | 5/8 in |
Installed Height | 1 5/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- GROHE Universal Seal Kit Raw (46760000)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- ZSI C-Rail Nut, Beta Stand, Groups 1 - 5 (SRN1-6)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004NS008)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Beta Clamp Assembly, Single, 7/8 In Tube (S3015R)
- DIXON Constant Torque Worm Gear Clamp, 1-1/4 to 2-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT200L)
- Zsi Plumbing Accessories