Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 3/8 In OD Tube, Strut Mount
Mfr # CL-06
Zoro # G2984165
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 1 1/2 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # CL-06
- Zoro # G2984165
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 1/2 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 3/8 in |
Length (In.) | 1 7/16 in |
Tube Size (In.) | 3/8 in |
Overall Length | 1 3/8 in |
Overall Width | 1 7/16 in |
Installed Height | 3 1/8 in |
Overall Height | 1 1/2 in |
For Maximum Outside Diameter | 3/8 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 3 1/8 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171C-4-2)
- VIEGA Flange (25786)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (WPS07810)
- ZORO SELECT 3" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (889-120C)
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010NS014)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S)
- DIXON Clamp w/Saddles, 2Bolt, 9-60/64"-11-24/64" (1125)
- Zsi Pipe & Tube Clamps