Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 3/4 In OD Tube,
Mfr # CLS-12
Zoro # G5276153
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 1 13/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # CLS-12
- Zoro # G5276153
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 13/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 1 3/8 in |
Tube Size (In.) | 3/4 in |
For Copper Tube Size | 3/4 in |
Overall Length | 1 3/8 in |
Overall Width | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 1 13/16 in |
For Maximum Outside Diameter | 3/4 in |
Installed Height | 1 13/16 in |
For Tube Outside Diameter | 3/4 in |
Description
Clip Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Surface Mount, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55711G2 by Swift Green Filters (SGF-711)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STV)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- Zsi Pipe & Tube Clamps