Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 3/4 In OD EMT, Strut Mount
Mfr # EMT-3/4
Zoro # G5276101
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75
- Type Cush-A-Claw
- Height (In.) 2 1/2 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # EMT-3/4
- Zoro # G5276101
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 1 5/8 in |
Tube Size (In.) | 3/4 EMT |
Installed Height | 4 1/8 in |
For Copper Tube Size | 3/4 in |
Overall Width | 1 5/8 in |
Overall Height | 2 1/2 in |
Overall Length | 1 3/8 in |
For Tube Outside Diameter | 3/4 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 3/4 in |
Description
Cushion Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 1/8 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- AMERICAN STANDARD Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White (212AA.104.020)
- ZORO SELECT 3" Black Steel Socket Weld Flange (FLCS1RFSW300)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- ZSI Rubber Mat, Gamma Shield, 4x4x3/8" (AR-4)
- ZSI Clip, Rod Mounted, Tube S 1In, L 1 5/8In (QC16)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, AL (H4017S-AL)
- ZSI 3/4" P Clamp Assembly For Two Hoses Pipe or Tube Lines (T-4017S)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, Steel (CN38P)
- Zsi Pipe & Tube Clamps