Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 1/4 In OD Tube, Strut Mount
Mfr # CL-04
Zoro # G2984171
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 1 5/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # CL-04
- Zoro # G2984171
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 5/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 1/4 in |
Length (In.) | 1 7/16 in |
Tube Size (In.) | 1/4 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1/4 in |
For Maximum Outside Diameter | 1/4 in |
Overall Height | 1 5/16 in |
Installed Height | 2 15/16 in |
For Copper Tube Size | 1/4 in |
Overall Length | 1 3/8 in |
Overall Width | 1 7/16 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 2 15/16 in, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2858.016.020)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Silicone - Chrome (58750-PP-CP-G)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Cushioned Clamp, Polyurethane, Insulation (UX5834)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010MS013)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008M011)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Pipe, 304SS (HT17PSS)
- Zsi Pipe & Tube Clamps