Shop All Pipe & Tube Clamps
Zsi
Cushion Claw, 1-1/8 In OD Tube, Strut
Mfr # CL-18
Zoro # G2984110
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material TPE
- Max. Load (Lb.) 75 lb
- Type Cush-A-Claw
- Height (In.) 2 13/16 in
- Width (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CL-18
- Zoro # G2984110
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 13/16 in |
Width (In.) | 1 3/8 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 1 15/16 in |
Tube Size (In.) | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Installed Height | 4 7/16 in |
Overall Width | 1 15/16 in |
For Maximum Outside Diameter | 1 1/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 2 13/16 in |
Overall Length | 1 3/8 in |
Description
Snap-in Strut Clamp, Clamp Bore Style Smooth, Clamp Material TPE, Clamp Material Finish Not Applicable, Clamp Type Snap-in Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Not Applicable, For Copper Tube Size 1 1/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size Not Applicable, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- RIDGID Tubing Cutter, Copper, Brass, Aluminum (15)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2853)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- Zsi Pipe & Tube Clamps