Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe Size 4 In
Mfr # 072N080
Zoro # G2655651
original price:
$40.00
5% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 4 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 5 59/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 072N080
- Zoro # G2655651
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 4 in |
Height (In.) | 5 59/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 4 1/2 in |
Length (In.) | 4 61/64 in |
Bolt Size (In.) | 3/8 x 1-1/4 |
Tube Size (In.) | 4 1/2 in |
Thread Size (In.) | 3/8 |
For Strut Channel Width | 1 5/8 in |
For Rigid Conduit Size | 4 1/2 in |
For Copper Tube Size | 4 1/2 in |
Overall Length | 4 61/64 in |
Overall Height | 5 59/64 in |
Installed Height | 7 35/64 in |
For Pipe Size | 4 in |
Bolt Length | 1 1/4 in |
Bolt Head Size | 3/8 in |
Overall Width | 1 5/8 in |
For Tube Outside Diameter | 4 1/2 in |
For Maximum Outside Diameter | 4 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 4 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 4 1/2 in, For Number of Lines 1, For Pipe Size 4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 7 35/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Poppet Plug, 1/2", NPTF, 1/2" (AG4F4-PV)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- ZSI Heavy Clamp, 3/4" Tube, Stack Alum (H4012B-AL)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI Heavy Clamp, 1/4" Tube, Double (H3004D)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (673657B)
- Zsi Pipe & Tube Clamps