Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe S 3 In
Mfr # 056N062
Zoro # G1585866
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro Galvanized Gold
- Pipe Size (In.) 3 in
- Max. Load (Lb.) 3,600 lb
- Type Strut Mounted
- Height (In.) 4 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 056N062
- Zoro # G1585866
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3 in |
Height (In.) | 4 51/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 3 61/64 in |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 3 1/2 in |
Bolt Size (In.) | 3/8 x 1-1/4 |
Overall Width | 1 5/8 in |
For Rigid Conduit Size | 3 1/2 in |
Installed Height | 6 27/64 in |
Bolt Length | 1 1/4 in |
Overall Length | 3 61/64 in |
For Copper Tube Size | 3 1/2 in |
Bolt Head Size | 3/8 in |
Overall Height | 4 51/64 in |
For Maximum Outside Diameter | 3 1/2 in |
For Strut Channel Width | 1 5/8 in |
For Pipe Size | 3 in |
For Tube Outside Diameter | 3 1/2 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Galvanized, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 3 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3 1/2 in, For Number of Lines 1, For Pipe Size 3 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 6 27/64 in, Load Capacity 3,600 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" MNPT x 1-1/2" FNPT Galvanized Face Bushing (0319911848)
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- JONES STEPHENS Baskt Str, SS, Deep Cup, Rolled Edge Baskt (S14004)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- ZSI Beta Twin Clamp, 3/8" Tube, Stacking Kit (T1006B)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018MS021)
- DIXON TBolt Clamp, SS, Bolt, 4.016", 4.312" (STBC425)
- Zsi Pipe & Tube Clamps