Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Strut Mount, Pipe S 2 1/2In
Mfr # 046NS052
Zoro # G1597416
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Type 304
- Pipe Size (In.) 2 1/2 in
- Max. Load (Lb.) 2,200 lb
- Type Strut Mounted
- Height (In.) 4 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # 046NS052
- Zoro # G1597416
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 1/2 in |
Height (In.) | 4 11/64 in |
Width (In.) | 1 5/8 in |
Min. Hose Outside Dia. (In.) | 2 7/8 in |
Length (In.) | 3 21/64 in |
Bolt Size (In.) | 5/16 x 1-37/64 |
Tube Size (In.) | 2 7/8 in |
Thread Size (In.) | 5/16 |
For Rigid Conduit Size | 2 7/8 in |
For Pipe Size | 2 1/2 in |
For Maximum Outside Diameter | 2 7/8 in |
Installed Height | 5 51/64 in |
Overall Height | 4 11/64 in |
Bolt Head Size | 5/16 in |
For Copper Tube Size | 2 7/8 in |
Overall Length | 3 5/16 in |
Overall Width | 1 5/8 in |
Bolt Length | 1 37/64 in |
For Tube Outside Diameter | 2 7/8 in |
For Strut Channel Width | 1 5/8 in |
Description
Vibration-Dampening Strut Clamp, Clamp Bore Style Smooth, Clamp Material 304 Stainless Steel, Clamp Material Finish Not Applicable, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material TPE, For Copper Tube Size 2 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 7/8 in, For Number of Lines 1, For Pipe Size 2 1/2 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness Not Applicable, Installed Height 5 51/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long (7397-BL)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 10.1W (238610-005-D*)
- SHARKBITE FCT CNC 1/2""X1/2""PTC 30"" (24687)
- KOHLER Filter Air Kohler (47 883 03-S1)
- ZSI Beta Twin Clamp, 1-1/8" Tube, Rail Mounted (T4018R)
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- ZSI Heavy Clamp, 3/4" Tube, Stack Alum (H4012B-AL)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Beta Clamps, Standard, 2 In Tube, AL (S6032S-AL)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- APACHE Ultra T-Bolt Clamp, 2.5" to 2.81" (43082016)
- Zsi Pipe & Tube Clamps