Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1 In Wall, 5/8 In
Mfr # UX5810
Zoro # G9716384
original price:
$23.35
5% off
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Pipe Size (In.) 1/2 in
- Type Cush-A-Therm
- Height (In.) 4 7/16 in
- Width (In.) 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX5810
- Zoro # G9716384
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 4 7/16 in |
Width (In.) | 2 61/64 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 2 3/4 in |
Tube Size (In.) | 5/8 in |
Thread Size (In.) | 5/16 |
Installed Height | 6 1/16 in |
Overall Height | 4 7/16 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 61/64 in |
Overall Width | 2 3/4 in |
For Copper Tube Size | 1/2 in |
For Pipe Size | 5/8 in |
For Maximum Outside Diameter | 5/8 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1/2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 5/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 6 1/16 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Towel Ring (16254-SN)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Slip Ball Valve (FSBBV34SL)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- TOTO Mixing Valve, 2-53/64" Size, Chrome (TLM10)
- ZSI Beta Clamps, Smoothie Twin, 1/4 In Hose (T2004H)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, 304SS (CN56PSS)
- Zsi Plumbing Accessories