Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1 In Wall, 3/4 In
Mfr # UX3410
Zoro # G9716375
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Pipe Size (In.) 5/8 in
- Type Cush-A-Therm
- Height (In.) 4 1/2 in
- Width (In.) 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX3410
- Zoro # G9716375
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 5/8 in |
Height (In.) | 4 1/2 in |
Width (In.) | 2 61/64 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 3 in |
Tube Size (In.) | 3/4 in |
Thread Size (In.) | 5/16 |
Installed Height | 6 1/8 in |
For Copper Tube Size | 5/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Height | 4 1/2 in |
Overall Width | 3 in |
Overall Length | 2 61/64 in |
For Pipe Size | 3/4 in |
For Maximum Outside Diameter | 3/4 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 5/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size 3/4 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 6 1/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3014 56 18)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT12BG1)
- MOEN Eco-Performance Handshower (164927)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- ZSI Rubber Mat, Gamma Shield, 4x4x3/8" (AR-4)
- ZSI Beta Clamps, Twin Series, 3/8 In Pipe, C (T2011C)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Tube (T1004S)
- BREEZE T-Bolt, 1.88", Carbon Steel Bolt, PK10 (B9222-0188 B)
- Zsi Pipe & Tube Clamps