Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1 In Wall, 1-7/8 In
Mfr # UX17810
Zoro # G5757963
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Type Cush-A-Therm
- Height (In.) 5 1/2 in
- Width (In.) 2 61/64 in
- Min. Hose Outside Dia. (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX17810
- Zoro # G5757963
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 5 1/2 in |
Width (In.) | 2 61/64 in |
Min. Hose Outside Dia. (In.) | 1 7/8 in |
Length (In.) | 4 1/4 in |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 1 7/8 in |
Installed Height | 7 1/8 in |
For Copper Tube Size | 1 7/8 in |
For Pipe Size | 1 7/8 in |
Overall Height | 5 1/2 in |
For Maximum Outside Diameter | 1 7/8 in |
Overall Length | 2 61/64 in |
Overall Width | 4 1/4 in |
For Strut Channel Width | 1 5/8 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 7/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 7/8 in, For Number of Lines 1, For Pipe Size 1 7/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 7 1/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- MOEN Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome (8894)
- DANCO Ballcock Shank Nut Brass (40694B)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- NVENT CADDY Riser Clamp (EZR0050)
- Zsi Pipe & Tube Clamps