Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1 In Wall, 1-3/8 In
Mfr # UX13810
Zoro # G5507573
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Pipe Size (In.) 1 1/4 in
- Type Cush-A-Therm
- Height (In.) 5 1/4 in
- Width (In.) 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX13810
- Zoro # G5507573
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 5 1/4 in |
Width (In.) | 2 61/64 in |
Min. Hose Outside Dia. (In.) | 1 3/8 in |
Length (In.) | 3 3/4 in |
Thread Size (In.) | 5/16 |
Tube Size (In.) | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 3/8 in |
Overall Width | 3 3/4 in |
For Pipe Size | 1 3/8 in |
Overall Length | 2 61/64 in |
Overall Height | 5 1/4 in |
Installed Height | 6 7/8 in |
For Copper Tube Size | 1 1/4 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 1/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 3/8 in, For Number of Lines 1, For Pipe Size 1 3/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 6 7/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- LAVELLE INDUSTRIES Toto Toilet Fill Valve (528GT)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- GEBERIT Act Pl Omega60 Dual Glass White (115.081.SI.1)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI Beta Clamp Assembly, Single, 1/4 In Pipe (S2009S)
- ZSI Cushion Claw, 3/4 In OD EMT, Strut Mount (EMT-3/4)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI Cushioned Clamp, Polyurethane, 1/2" Tube (UX1212)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- Zsi Plumbing Accessories