Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1 In Wall, 1-1/8 In
Mfr # UX11810
Zoro # G5599842
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Pipe Size (In.) 1 in
- Type Cush-A-Therm
- Height (In.) 5 in
- Width (In.) 2 61/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # UX11810
- Zoro # G5599842
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 5 in |
Width (In.) | 2 61/64 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 3 1/4 in |
Tube Size (In.) | 1 1/8 in |
Thread Size (In.) | 5/16 |
Overall Width | 3 1/4 in |
For Copper Tube Size | 1 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 1/8 in |
Overall Length | 2 61/64 in |
Installed Height | 6 5/8 in |
For Pipe Size | 1 1/8 in |
Overall Height | 5 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 1 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/8 in, For Number of Lines 1, For Pipe Size 1 1/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 in, Installed Height 6 5/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal P-Trap 1 1/4 Chrome (28947000)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-C11A-11ABCP)
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- ZSI Beta Twin Clamp, 3/8" Tube, Stacking Kit (T1006B)
- ZSI Cushion Clamp Clamp, 1 In Wall, 2-3/8 In (UX23810)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- ZSI Beta Clamp, Standard Series, 30mm, S (SM4030S)
- KIPP Tube clamps flange aluminum (K0480.5240)
- Zsi Plumbing Accessories