Shop All Pipe & Tube Clamps
Zsi
Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In
Mfr # UX7815
Zoro # G5553362
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Electro-Galvanized Steel, Polyurethane Foam Laminated w/Rubber Lining
- Pipe Size (In.) 3/4 in
- Type Cush-A-Therm
- Height (In.) 5 3/4 in
- Width (In.) 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # UX7815
- Zoro # G5553362
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 5 3/4 in |
Width (In.) | 3 15/16 in |
Min. Hose Outside Dia. (In.) | 7/8 in |
Length (In.) | 4 1/2 in |
Tube Size (In.) | 7/8 in |
Thread Size (In.) | 3/8 |
For Pipe Size | 7/8 in |
Installed Height | 7 3/8 in |
Overall Length | 3 15/16 in |
For Maximum Outside Diameter | 7/8 in |
Overall Width | 4 1/2 in |
Overall Height | 5 3/4 in |
For Strut Channel Width | 1 5/8 in |
For Copper Tube Size | 3/4 in |
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size 7/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1 1/2 in, Installed Height 7 3/8 in, Load Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta T17Th Univ Dual Shw Trim, Diverter (T17TH325)
- ZURN MAIN SEAT F/METROFLUSH VALVE (P6200-MS)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI 2HoleCushionedClamp, PipeS3In, L 5 53/64In (056MS062)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- ZSI U Bolt Cushion Clamp, Zinc, 10 In Nom Pipe (UB10PA)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- Zsi Plumbing Accessories