Shop All Cable Clamps & Clips
Zsi
Cush-A-Ring Clamp, Rubber, For CT 4in
Mfr # SPH-13
Zoro # G7793296
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # SPH-13
- Zoro # G7793296
- Country of Origin Czechia
- Category Cable Clamps & Clips
Details
Item | Two Part Rubber Lined Hanger |
Description
Cush-A-Ring Clamp,Rubber,For CT 4in
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole (SPN-14)
- ZSI Half Loop Clamp, 1/4", Vinyl Dipped (HVN-04)
- ZSI SVW Loop Clamp, 3/8x3/4", 0.406" Hole (SVW-06)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- Zsi Cable Clamps & Clips