Shop All Plumbing Parts
Zsi
Cover Plate, Fits Brand ZSI, Steel
Mfr # TC4
Zoro # G2984226
product price: $0.90
/ea
Sold in multiples of 12 for $10.80
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand ZSI
- Material of Construction Steel
- For Use With Mfr. Model Number T4 Group
- Product Type Cover Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # TC4
- Zoro # G2984226
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | ZSI |
Material of Construction | Steel |
For Use With Mfr. Model Number | T4 Group |
Item | El3Aacg Rb Rgl Vlv Asm 3.5 Gpf Gj 24V |
Product Type | Cover Plate |
Description
Cover Plate, Fits Brand ZSI, For Use With Grainger Item Number 2UKU3, For Use With Mfr. Model Number T4 Group, Material of Construction Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNG25)
- STEEL & OBRIEN 2-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2.5-RWN-304)
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- ZSI Cover Plate, Fits Brand ZSI, Steel (HCP7)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP3)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP1)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB4)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- Zsi Plumbing Parts & Accessories