Shop All Conduit Clamps & Hangers
Zsi
Conduit Clip, Steel, Size 1", PK50
Mfr # CC16CC812
Zoro # G6180169
product price: $72.35
/pk 50, $1.45/ea
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clips
- Material Steel
- Nominal Conduit/Pipe 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # CC16CC812
- Zoro # G6180169
- UPC # 840722161166
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Conduit Clip |
Sub-Category | Clips |
Material | Steel |
Nominal Conduit/Pipe | 1" |
Description
Spring Steel-1 In. Conduit Clip,w/1/2,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, NO, 2m Cable, Inductive (E57P-12SPN2-C2)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation (76502.18.03)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- QUIET-ONE S10013 Rocker Switch (S10013)
- ZSI Beam Clamp, Steel, Size 7/16", PK100 (BCL)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- ZSI Beam Clamp, Steel, PK50 (BCC812VM)
- ZSI Conduit Clip, Steel, Size 1", PK100 (CC16)
- ZSI Conduit Clip, Steel, PK100 (CCMS)
- FLEX-STRUT Rigid Conduit Clamp, Size 1" (FS-1100A-1 E/G)
- TOLCO Sway Brace Pipe Clamp, Size 6 In. (4 B)
- Zsi Conduit Clamps & Hangers