Shop All Pipe & Tube Clamps
Zsi
Clip, Rod Mounted, TubeS 1 3/8In, L 1 5/8In
Mfr # QC22
Zoro # G2038382
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamid
- Max. Load (Lb.) 75
- Rod Size 3/8
- Type Rod Mounted
- Height (In.) 2 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # QC22
- Zoro # G2038382
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 3/8 |
Height (In.) | 2 15/64 in |
Width (In.) | 1/2 in |
Length (In.) | 1 5/8 in |
Tube Size (In.) | 1 3/8 in |
Thread Size (In.) | 3/8 |
For Maximum Outside Diameter | 1 1/2 in |
For Copper Tube Size | 1 3/8 in |
For Tube Outside Diameter | 1 1/2 in |
Threaded Rod Size | 3/8 in |
Overall Height | 2 1/4 in |
For Minimum Outside Diameter | 1 1/2 in |
Overall Width | 1/2 in |
Overall Length | 1 5/8 in |
Description
Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 1 3/8 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 1/2 in, For Minimum Outside Diameter 1 1/2 in, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, For Tube Outside Diameter 1 1/2 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-4 (PACK OF 10))
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- MOEN Banbury Matte Black Centerset Bathroom Sink Faucet 4 in. (84943BL)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ZSI Rubber Mat, Gamma Shield, 18x18x3/8\u0022 (AR-18)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (SBX6200-SP)
- Zsi Plumbing Accessories