Shop All Pipe & Tube Clamps
Zsi
Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In
Mfr # QC12
Zoro # G2444224
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamid
- Max. Load (Lb.) 75 lb
- Rod Size 3/8
- Type Rod Mounted
- Height (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # QC12
- Zoro # G2444224
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 3/8 |
Height (In.) | 1 1/2 in |
Width (In.) | 1/2 in |
Length (In.) | 1 5/8 in |
Tube Size (In.) | 3/4 in |
Thread Size (In.) | 3/8 |
Threaded Rod Size | 3/8 in |
Overall Length | 1 5/8 in |
For Minimum Outside Diameter | 7/8 in |
Overall Width | 1/2 in |
For Maximum Outside Diameter | 7/8 in |
Overall Height | 1 1/2 in |
For Tube Outside Diameter | 7/8 in |
For Copper Tube Size | 3/4 in |
Description
Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 3/4 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, For Tube Outside Diameter 7/8 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- SIOUX CHIEF BELL TRAP DRAIN 3"" CI (866-3I)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 1/2" Wall (693692)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 In (038M044)
- ZSI Heavy Clamp, 3" Tube, Stack (H7050B)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030NS034)
- KIPP Tube clamps cross aluminum (K0472.53014)
- Zsi Plumbing Accessories