Shop All Pipe & Tube Clamps
Zsi
Clip, Rod Mounted, Tube S 2 In, L 1 5/8In
Mfr # QC32
Zoro # G2843741
original price:
$5.52
24% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamid
- Max. Load (Lb.) 75 lb
- Rod Size 3/8
- Type Rod Mounted
- Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # QC32
- Zoro # G2843741
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Rod Size | 3/8 |
Height (In.) | 2 3/4 in |
Width (In.) | 1/2 in |
Length (In.) | 1 5/8 in |
Thread Size (In.) | 3/8 |
Tube Size (In.) | 2 in |
Threaded Rod Size | 3/8 in |
Overall Height | 2 3/4 in |
For Minimum Outside Diameter | 2 1/8 in |
Overall Width | 1/2 in |
For Copper Tube Size | 2 in |
For Maximum Outside Diameter | 2 1/8 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 2 1/8 in |
Description
Clip, Clamp Material Polyamide, Clamp Material Grade Not Applicable, Cushion Material Not Applicable, For Copper Tube Size 2 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 2 1/8 in, For Minimum Outside Diameter 2 1/8 in, For Pipe Size Not Applicable, For Strut Channel Width Not Applicable, For Tube Outside Diameter 2 1/8 in, Includes Condensate Drain No, Includes Mounting Hardware No, Installed Height Not Applicable, Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 1 in Coupler Size, 1 in Hose Fitting Size (3LX07)
- HERCULES Toilet Bowl Ring, Wax, 3in to 4in (90220)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 2" (ZUSA-STF-QC-354)
- JONES STEPHENS Copper 3/4" Pipe Hanger, Bell Type (H83075)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046NS052)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- ZSI Beta Clamps, Heavy Series, 1 In Pipe (H5021S)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- Zsi Pipe & Tube Clamps