Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Twin Series, 5/8 In Tube, SS
Mfr # T2010S-SS
Zoro # G5524294
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Two Hole
- Height (In.) 1 23/32 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # T2010S-SS
- Zoro # G5524294
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 23/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 5/8 in |
Length (In.) | 2 5/32 in |
Tube Size (In.) | 5/8 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16-18 x 1-3/8 |
For Tube Outside Diameter | 5/8 in |
For Outside Diameter | 5/8 in |
Overall Height | 1 45/64 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 5/8 in |
Overall Width | 2 5/32 in |
Bolt Length | 1 3/8 in |
For Copper Tube Size | 5/8 in |
For Minimum Outside Diameter | 5/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 5/8 in, For Maximum Outside Diameter 5/8 in, For Minimum Outside Diameter 5/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2 12inch 64 mm Door Strike for Bathroom Partition Door, Chrome (51700140)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- SLOAN Polished Chrome, Sensor, Water Closet Ecos 8111-1.28 Or (3370448)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (25010)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006R)
- ZSI Beta Standard Clamp, 1-1/4", Cushion, Alum (S5020C-AL)
- ZSI Beta Clamp Assembly, Twin, 1 1/2 In Tube (T5024S)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038N044)
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- Zsi Plumbing Accessories