Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Twin Series, 1/2 In Tube, C
Mfr # T2008C
Zoro # G2985425
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Load (Lb.) 1,500 lb
- Type Two Hole
- Height (In.) 1 1/64 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T2008C
- Zoro # G2985425
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 1/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 2 5/64 in |
Tube Size (In.) | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Height | 1 1/64 in |
For Copper Tube Size | 1/2 in |
Bolt Length | 1 3/8 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
Overall Width | 2 5/32 in |
For Outside Diameter | 1/2 in |
Overall Length | 1 13/64 in |
For Minimum Outside Diameter | 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 5/8" O.D. (ZUSA-HT-713)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541TH)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- ZSI CushionedClampStrutMounted, TubeSz3 5/8In (058N064)
- ZSI CushionedClampStrutMounted, TubeSz2 1/8In (034NS040)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- ZSI Beta Clamps, Heavy Ser., 2-1/2 In Tube, C (H6040C)
- KIPP Tube clamps swivel base aluminum, metric (K0490.518)
- Zsi Pipe & Tube Clamps