Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Twin Series, 1-1/8 In Tube
Mfr # T4018S
Zoro # G2985547
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Two Hole
- Height (In.) 2 11/32 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T4018S
- Zoro # G2985547
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 11/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1 1/8 in |
Length (In.) | 3 11/32 in |
Thread Size (In.) | 5/16 |
Bolt Size (In.) | 5/16-18 x 2 |
Tube Size (In.) | 1 1/8 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Overall Length | 1 13/64 in |
For Outside Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Overall Width | 3 11/32 in |
Overall Height | 2 11/32 in |
Bolt Length | 2 in |
For Maximum Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
For Minimum Outside Diameter | 1 1/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1 1/8 in, For Maximum Outside Diameter 1 1/8 in, For Minimum Outside Diameter 1 1/8 in, For Number of Lines 2, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSIONPEX PEXA TEE 1X 1X 3/4 (EPXT1134)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 80 (40406)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- ZSI Cushioned Clamp, Polyurethane, 2.95" L (UX1234)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- ZSI Clip, Strut Mounted, Tube S 3/4 In. (RPC-3/4)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- ZSI CushionedClampStrutMounted, TubeSz 3/4 In (012T016)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-1/2 in. Pipe, Steel (CN46PGRG)
- Zsi Pipe & Tube Clamps