Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 7/8 In Tube, AL
Mfr # S3015S-AL
Zoro # G2984731
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 39/64 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3015S-AL
- Zoro # G2984731
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 39/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 7/8 in |
Length (In.) | 2 3/64 in |
Tube Size (In.) | 7/8 in |
Bolt Size (In.) | 1/4-20 x 1-1/2 |
Thread Size (In.) | 1/4 |
For Tube Outside Diameter | 7/8 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Overall Height | 1 39/64 in |
For Copper Tube Size | 7/8 in |
Bolt Length | 1 1/2 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 7/8 in |
For Outside Diameter | 7/8 in |
Overall Width | 2 3/64 in |
For Minimum Outside Diameter | 7/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size 7/8 in, For Maximum Outside Diameter 7/8 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Toe Touch Tub Drain for 1-3/8 in. Drain (P35063)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- BANJO 3/4" FNPT Bolted Bulkhead Tank Flange (BF075)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (9857-375-010)
- ZSI Heavy Rubber Insert, Group H7, Clamp Body (H7C)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020M024)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012R)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006R)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-3/8 In (UX13810)
- Zsi Plumbing Accessories