Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 3/4 In Tube, C
Mfr # S3012C
Zoro # G2985459
original price:
$2.15
7% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 3/8 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S3012C
- Zoro # G2985459
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 3/8 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 3/4 in |
Length (In.) | 1 31/32 in |
Tube Size (In.) | 3/4 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Tube Outside Diameter | 3/4 in |
Bolt Length | 1 1/2 in |
Overall Height | 1 19/64 in |
Overall Length | 1 13/64 in |
Overall Width | 1 61/64 in |
For Copper Tube Size | 3/4 in |
For Outside Diameter | 3/4 in |
For Maximum Outside Diameter | 3/4 in |
For Minimum Outside Diameter | 3/4 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 3/4 in, For Maximum Outside Diameter 3/4 in, For Minimum Outside Diameter 3/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170C-2-2)
- 3M String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/8" O.D., 9 7/8 in H (D-CCSV)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006M008)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ZSI Beta Clamps, Smoothie Twin, 1 In Hose (T5016H)
- ZSI 2HoleCushionedClampPipe S1/2In, L221/32In, Max. Load (Lb.): 50 (014M017)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- KIPP Tube clamps cross aluminum (K0472.52014)
- Zsi Pipe & Tube Clamps