Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 3/4 In Pipe, C
Mfr # S4017C
Zoro # G8551435
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S4017C
- Zoro # G8551435
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 1 41/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1.050 in |
Length (In.) | 2 9/32 in |
Overall Length | 1 13/64 in |
Mount Hole Center-to-Center Length | 1 9/16 in |
Overall Width | 2 9/32 in |
For Pipe Size | 3/4 in |
For Outside Diameter | 1 1/16 in |
For Maximum Outside Diameter | 1 1/16 in |
Overall Height | 1 41/64 in |
Bolt Length | 1 3/4 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4" Carbon Steel Wafer Check Valve (DD2R-CS-361IX-400)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- DELTA Delta Horizontal Rod (RP33805)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe, C (H7056C)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- ZSI Beta Clamps, Standard, 1 In Pipe, AL (S5021S-AL)
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072NS080)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- Zsi Plumbing Accessories