Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 2 In Tube, SS
Mfr # S6032S-SS
Zoro # G5709435
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 53/64 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S6032S-SS
- Zoro # G5709435
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 53/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 2 in |
Length (In.) | 3 29/64 in |
Bolt Size (In.) | 1/4-20 x 2-3/4 |
Tube Size (In.) | 2 in |
Thread Size (In.) | 1/4 |
Overall Height | 2 53/64 in |
Overall Length | 1 13/64 in |
Overall Width | 3 29/64 in |
For Copper Tube Size | 2 in |
Mount Hole Center-to-Center Length | 2 19/32 in |
Bolt Length | 2 3/4 in |
For Maximum Outside Diameter | 2 in |
For Tube Outside Diameter | 2 in |
For Outside Diameter | 2 in |
For Minimum Outside Diameter | 2 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 in, For Maximum Outside Diameter 2 in, For Minimum Outside Diameter 2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HA)
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208T)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (839-130)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI Cushion Clamp Strut Mount, Pipe S 1 1/2In (030N034)
- ZSI Tube Clamp, Twin, 3/4" Clamping Od (265024)
- ZSI Insulated Strut Clamp, 1/4"OD, 2"W (UX1434)
- ZSI Clip, Strut Mounted, Tube S 7/8 In. (RPC-7/8)
- NVENT CADDY Riser Clamp (EZR0400)
- Zsi Pipe & Tube Clamps