Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 2 In Pipe, SS
Mfr # S7038S-SS
Zoro # G5637003
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Pipe Size (In.) 2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 4 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S7038S-SS
- Zoro # G5637003
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 2 in |
Height (In.) | 4 3/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 2.375 in |
Length (In.) | 4 13/16 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 x 4 |
Overall Height | 4 3/64 in |
Overall Length | 1 13/64 in |
Overall Width | 4 13/16 in |
Mount Hole Center-to-Center Length | 3 45/64 in |
Bolt Length | 4 in |
For Outside Diameter | 2 3/8 in |
For Pipe Size | 2 in |
For Maximum Outside Diameter | 2 3/8 in |
For Copper Tube Size | 2 3/8 in |
For Minimum Outside Diameter | 2 3/8 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Outside Diameter 2 3/8 in, For Number of Lines 1, For Pipe Size 2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- MOEN Standard Valve Trim (TL470)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- PARKER 3/4" Compression 316 SS Union Tee (12 JBU-SS)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, AL (S5027S-AL)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- ZSI C-Rail Nut, Beta Stand, Groups 1 - 5 (SRN1-6)
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- Zsi Plumbing Accessories