Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1/2 In Tube, C
Mfr # S2008C
Zoro # G9081606
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 19/64 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S2008C
- Zoro # G9081606
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 19/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 1 37/64 in |
Tube Size (In.) | 1/2 in |
Overall Width | 1 9/16 in |
For Outside Diameter | 1/2 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
Overall Length | 1 13/64 in |
For Maximum Outside Diameter | 1/2 in |
For Copper Tube Size | 1/2 in |
Overall Height | 1 19/64 in |
For Tube Outside Diameter | 1/2 in |
Bolt Length | 1 3/8 in |
For Minimum Outside Diameter | 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 in Pipe Size (8215B080CSA)
- ALLPOINTS Flr Strainer-Fine Mesh Ss (111489)
- ASCO 8222G095 120/60 110/50 3/4" Npt. (8222G095)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe, AL (H4017S-AL)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-5/8 In (UX15810)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- SANITARY FOOD GRADE FITTINGS Tee Tri-Clamp 1.5 316L #7 (B7MP-1.5-316L-7)
- Zsi Plumbing Accessories