Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1/2 In Pipe, C
Mfr # S3014C
Zoro # G8551426
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 1/2 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S3014C
- Zoro # G8551426
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 1 3/8 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | .840 in |
Length (In.) | 1 31/32 in |
Overall Height | 1 19/64 in |
Bolt Length | 1 1/2 in |
For Maximum Outside Diameter | 13/16 in |
For Outside Diameter | 13/16 in |
Overall Length | 1 13/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
For Pipe Size | 1/2 in |
Overall Width | 1 61/64 in |
For Minimum Outside Diameter | 13/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010009)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-TWE29ABCP)
- GROHE Universal Lever Chrome (46606000)
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032S)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI Cushion Claw, 1 In OD EMT, Strut Mount (EMT-1)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI Beta Twin, Group T2, Weld Plate (TP2SS)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010T014)
- ALLSTAR 2 in. Double Bolt Clamp-On Retainer (ALL60146)
- Zsi Pipe & Tube Clamps