Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1 In Pipe, C
Mfr # S5021C
Zoro # G7476411
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 1 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # S5021C
- Zoro # G7476411
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 2 9/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1.315 in |
Length (In.) | 2 3/4 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Overall Length | 1 13/64 in |
Overall Height | 2 9/32 in |
For Outside Diameter | 1 5/16 in |
Overall Width | 2 3/4 in |
Bolt Length | 2 1/2 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/4" (JF-100TFM)
- LASCO FITTINGS Bushing, 1 x 3/4 in, Schedule 40, NPT (439131BC)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI 2HoleCushionedClamp, PipeS3/4InL2 61/64In (018M020)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- ZSI Cushion Claw, 1/2 In OD EMT, Strut Mount (EMT-1/2)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S)
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- Zsi Pipe & Tube Clamps