Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Standard, 1-1/4 In Pipe, AL
Mfr # S5027S-AL
Zoro # G5554412
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Pipe Size (In.) 1 1/4 in
- Max. Load (Lb.) 1,500 lb
- Type Standard Duty
- Height (In.) 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # S5027S-AL
- Zoro # G5554412
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 2 33/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1.660 in |
Length (In.) | 2 53/64 in |
Thread Size (In.) | 1/4 |
Bolt Size (In.) | 1/4-20 x 2-1/2 |
Bolt Length | 2 1/2 in |
Overall Height | 2 33/64 in |
Overall Length | 1 13/64 in |
For Pipe Size | 1 1/4 in |
For Outside Diameter | 1 11/16 in |
For Maximum Outside Diameter | 1 11/16 in |
Mount Hole Center-to-Center Length | 2 3/64 in |
Overall Width | 2 53/64 in |
For Minimum Outside Diameter | 1 11/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, Load Capacity 1,500 lb, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 18" Sink Bowls (BKS-RES-18)
- RIDGID TOOL, FLARE 456J (68302)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024R)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030S)
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZSI 2HoleCushionedClampTubeS11/8InL2 61/64In (018M021)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- ZSI Cushioned Clamp, 3/8" Tube Size, 2.95" L (UX3812)
- Zsi Pipe & Tube Clamps