Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Smoothie Twin, 3/8 In Hose
Mfr # T2006H
Zoro # G2985529
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Smoothie Twin
- Height (In.) 1 23/32 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T2006H
- Zoro # G2985529
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 23/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 3/8 in |
Length (In.) | 2 5/32 in |
Bolt Size (In.) | 5/16-18 x 1-3/8 |
Tube Size (In.) | 3/8 in |
Thread Size (In.) | 5/16 |
For Outside Diameter | 3/8 in |
Overall Height | 1 45/64 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
For Copper Tube Size | 1/4 in |
Overall Length | 1 13/64 in |
Overall Width | 2 5/64 in |
For Tube Outside Diameter | 3/8 in |
Bolt Length | 1 3/8 in |
For Maximum Outside Diameter | 3/8 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/4 in, For Maximum Outside Diameter 3/8 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Braided Tubing, 3/4 in ID x 1-1/16 in OD x 300 ft L, PVC, Domestic (IBR1218)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- ZORO SELECT 2" x 1" FNPT Galvanized Reducer (1XKW9)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 2 1/2In (0560005993)
- ZSI CushionedClampStrutMounted, TubeSz1 3/8In (022NS026)
- ZSI Beta Clamp Assembly, Twin, 7/8 In Tube (T3015S)
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- ZSI Insulated Strut Clamp, 1/2"OD, 3 3/4"W (UX1215)
- ZSI Beta Standard Clamp, 3/4" Tube, Stack (S3012B)
- ZSI CushionedClampStrutMounted, TubeSz3 5/8In (058N064)
- Zsi Plumbing Accessories