Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Smoothie Twin, 1/4 In Hose
Mfr # T2004H
Zoro # G2985538
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Smoothie Twin
- Height (In.) 1 23/32 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T2004H
- Zoro # G2985538
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 23/32 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1/4 in |
Length (In.) | 2 5/32 in |
Tube Size (In.) | 1/4 in |
Bolt Size (In.) | 5/16-18 x 1-3/8 |
Thread Size (In.) | 5/16 |
For Copper Tube Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Bolt Length | 1 3/8 in |
For Maximum Outside Diameter | 1/4 in |
Overall Width | 2 5/64 in |
For Outside Diameter | 1/4 in |
Mount Hole Center-to-Center Length | 1 9/64 in |
Overall Length | 1 13/64 in |
Overall Height | 1 45/64 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 1/8 in, For Maximum Outside Diameter 1/4 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall Brackets (1814-P-NA)
- PARKER 1/4" x 1/8" CPI 316 SS Tube End Reducer (4-2 TRBZ-SS)
- ZORO SELECT 1" MNPT x FNPT 316 SS Street Elbow (60SE113N010)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- ZSI Heavy Clamp, 1-1/2" Tube, Stack (H5024B)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-1/8 In (UX11810)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, C (S6030C)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- ZSI Beta Clamp, Standard Series, 35mm, C (SM5035C)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSMI0062)
- Zsi Pipe & Tube Clamps