Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Smoothie Twin, 1/2 In Hose
Mfr # T3008H
Zoro # G2985510
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Max. Load (Lb.) 1,500 lb
- Type Smoothie Twin
- Height (In.) 2 9/64 in
- Width (In.) 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # T3008H
- Zoro # G2985510
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 2 9/64 in |
Width (In.) | 1 13/64 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 2 3/4 in |
Bolt Size (In.) | 5/16-18 x 1-3/4 |
Thread Size (In.) | 5/16 |
Tube Size (In.) | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
Overall Width | 2 5/8 in |
Mount Hole Center-to-Center Length | 1 13/32 in |
Bolt Length | 1 3/4 in |
For Copper Tube Size | 3/8 in |
For Outside Diameter | 1/2 in |
Overall Length | 1 13/64 in |
For Tube Outside Diameter | 1/2 in |
Overall Height | 2 9/64 in |
Description
Beta Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 3/8 in, For Maximum Outside Diameter 1/2 in, For Number of Lines 2, Load Capacity 1,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- APOLLO EXPANSIONPEX PEXA ADPTR 1""PEX X ""1MPT (EPXMA11)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- LARSEN SUPPLY CO 10Ct J Sink Rim Clip (42-2103)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050N056)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- ZSI Beta Clamp Assembly, Single, 3/8 In Tube (S1006S)
- ZSI Beta Clamps, Heavy Series, 3 In Pipe (H7056S)
- ZSI Cushion Clamp Clamp, 1 In Wall, 7/8 In (UX7810)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- ZSI CushionedClampStrutMounted, TubeSz 1-1/2" (024N028)
- Zsi Pipe & Tube Clamps