Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 3/4 In Pipe, SS
Mfr # H4017S-SS
Zoro # G5739851
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Pipe Size (In.) 3/4 in
- Type Heavy Duty
- Height (In.) 2 1/2 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H4017S-SS
- Zoro # G5739851
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 2 1/2 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.050 in |
Length (In.) | 3 11/32 in |
Bolt Size (In.) | 3/8-16 x 2-1/4 |
Thread Size (In.) | 3/8 |
Overall Width | 3 11/32 in |
Overall Height | 2 33/64 in |
For Pipe Size | 3/4 in |
For Outside Diameter | 1 1/16 in |
Overall Length | 1 3/16 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Bolt Length | 2 1/4 in |
For Maximum Outside Diameter | 1 1/16 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3999-U-0)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In, Type: Strut Mounted (027N032)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZSI Beta Clamp, Standard Series, 1-1/8 In Tube (S4018S)
- ZSI Insulated Strut Clamp, 2 1/8"OD, 6 3/8"W (UX21820)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- ZSI Beta Clamp Assembly, Single, 1/2 In Tube (S2008S)
- BREEZE T-Bolt, 1.25", Carbon Steel Bolt, PK10 (B9222-0125 B)
- Zsi Plumbing Accessories