Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 3/4 In Pipe, C
Mfr # H4017C
Zoro # G2985109
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 3/4 in
- Type Heavy Duty
- Height (In.) 1 57/64 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H4017C
- Zoro # G2985109
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 3/4 in |
Height (In.) | 1 57/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.050 in |
Length (In.) | 2 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 1 3/16 in |
Overall Height | 1 57/64 in |
For Pipe Size | 3/4 in |
Bolt Length | 2 1/4 in |
For Maximum Outside Diameter | 1 1/16 in |
For Outside Diameter | 1 1/16 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
For Minimum Outside Diameter | 1 1/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 1/16 in, For Minimum Outside Diameter 1 1/16 in, For Number of Lines 1, For Pipe Size 3/4 in, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- DELTA Towel Ring (73846-CZ)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100SM360)
- NOSHOK Needle valve, 1/4" NPT FxF, Stain (502-FFS)
- ZSI Loop Clamp, Galvanized Steel, 1-5/16" Tube (LVZ-21)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- ZSI 2HoleCushionedClampPipeS11/2In, L4 5/64In (030M034)
- ZSI Beta Clamps, Standard, 1-1/2 In Tube, SS (S5024S-SS)
- ZSI Beta Clamps, Standard, 1 In Tube, C (S3016C)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- Zsi Pipe & Tube Clamps