Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1/2 In Tube, C
Mfr # H3008C
Zoro # G2985179
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 1 1/4 in
- Width (In.) 1 3/16 in
- Min. Hose Outside Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # H3008C
- Zoro # G2985179
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 1 1/4 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1/2 in |
Length (In.) | 2 5/32 in |
Tube Size (In.) | 1/2 in |
Overall Width | 2 5/32 in |
Overall Length | 1 3/16 in |
Overall Height | 1 17/64 in |
Mount Hole Center-to-Center Length | 1 19/64 in |
Bolt Length | 1 3/4 in |
For Copper Tube Size | 1/2 in |
For Maximum Outside Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
For Outside Diameter | 1/2 in |
For Minimum Outside Diameter | 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 1/2 in, For Maximum Outside Diameter 1/2 in, For Minimum Outside Diameter 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105QR-07)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGE6)
- SABERDRIVE 5" Aluminum Gutter Hanger 50PK (55543)
- SLOAN Cover Plate, Sensor, Royal Closet Valves (EL595A)
- ZSI Beta Clamps, Standard, 1/2 In Tube, C (S2008C)
- ZSI CushionedClampStrutMounted, TubeSz4 1/8In (066N074)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe (H4014S)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106NS114)
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- DIXON TBolt Clamp, ST, Bolt, 6.016", 6.312" (TBC625)
- Zsi Plumbing Accessories