Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1/2 In Pipe, C
Mfr # H4014C
Zoro # G8551453
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 1/2 in
- Type Heavy Duty
- Height (In.) 1 57/64 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zsi
- MFR # H4014C
- Zoro # G8551453
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Height (In.) | 1 57/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | .840 in |
Length (In.) | 2 3/4 in |
Overall Length | 1 3/16 in |
Overall Height | 1 57/64 in |
Overall Width | 2 3/4 in |
For Pipe Size | 1/2 in |
For Maximum Outside Diameter | 13/16 in |
For Outside Diameter | 13/16 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Bolt Length | 2 1/4 in |
For Minimum Outside Diameter | 13/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 1, For Pipe Size 1/2 in, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Blue (PE14-ABU)
- HYDAC HANDLE OFS AL SW14 Ball Valve Handle (HANDLE OFS AL SW14)
- NORGREN Push-to-Connect Reducing Straight Union, 1/4 in x 1/8 in Tube Size, PBT, White, 10 PK (M20200401)
- KEENEY MFG Wave Designer, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2022-36BN)
- ZSI CushionedClampStrutMounted, TubeS4 5/16In (069N076)
- ZSI CushionedClampStrut Mounted, Tube Sz 2 In (032N036)
- ZSI Beta Clamp Assembly, Twin, 3/8 In Pipe (T2011S)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004S-SS)
- DIXON Constant Torque Worm Gear Clamp, 4-3/4 to 5-5/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT550L)
- Zsi Pipe & Tube Clamps