Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1 In Pipe, C
Mfr # H5021C
Zoro # G8551462
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Pipe Size (In.) 1 in
- Type Heavy Duty
- Height (In.) 2 3/8 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H5021C
- Zoro # G8551462
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 2 3/8 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.315 in |
Length (In.) | 3 19/64 in |
Overall Length | 1 3/16 in |
Overall Width | 3 19/64 in |
Overall Height | 2 3/8 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
Bolt Length | 2 3/4 in |
For Outside Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Maximum Operating Temperature 194 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Inner/Outer Reamer, 1/4 in to 1-1/4 in Pipe Size, Copper/Stainless Steel, Integrated Handle (223S)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3347)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010MS013)
- ZSI Beta Clamp Assembly, Twin, 5/8 In Tube (T2010S)
- ZSI Heavy Clamp, 1" Tube, Stack Kit (H4016B)
- ZSI Insulated Strut Clamp, 3/8"OD, 3 5/8"W (UX3815)
- ZSI Beta Clamps, Heavy Series, 2 In Pipe, AL (H6038S-AL)
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- ZSI Cushion Clamp Clamp, 1-1/2 In Wall, 7/8 In (UX7815)
- Zsi Pipe & Tube Clamps