Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1 In Pipe, AL
Mfr # H5021S-AL
Zoro # G5644326
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Aluminum Cushion
- Pipe Size (In.) 1 in
- Type Heavy Duty
- Height (In.) 2 63/64 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H5021S-AL
- Zoro # G5644326
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Height (In.) | 2 63/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.315 in |
Length (In.) | 3 15/16 in |
Bolt Size (In.) | 3/8-16 x 2-3/4 |
Thread Size (In.) | 3/8 |
Overall Length | 1 3/16 in |
Overall Width | 3 15/16 in |
Overall Height | 2 63/64 in |
For Pipe Size | 1 in |
For Maximum Outside Diameter | 1 5/16 in |
For Outside Diameter | 1 5/16 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
Bolt Length | 2 3/4 in |
For Minimum Outside Diameter | 1 5/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Aluminum, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 5/16 in, For Minimum Outside Diameter 1 5/16 in, For Number of Lines 1, For Pipe Size 1 in, Maximum Operating Temperature 500 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- ZORO SELECT 1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing (3ADJ8)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- ZSI 2HoleCushionedClampTubeS13/8InL3 13/64In (022M026)
- ZSI Cushion Claw, 3/8 In OD Tube, (CLS-06)
- ZSI CushionedClampStrutMounted, TubeSz5 1/8In (082N090)
- ZSI CushionedClampStrutMounted, TubeSz1 1/4In (020NS024)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZSI Pipe Clamp, Single, 1.315" Clamping Od (265009)
- Zsi Plumbing Accessories