Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Series, 1-1/4 In Pipe
Mfr # H5027S
Zoro # G8551417
original price:
$10.15
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polypropylene Cushion
- Pipe Size (In.) 1 1/4 in
- Type Heavy Duty
- Height (In.) 2 63/64 in
- Width (In.) 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H5027S
- Zoro # G8551417
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/4 in |
Height (In.) | 2 63/64 in |
Width (In.) | 1 3/16 in |
Min. Hose Outside Dia. (In.) | 1.660 in |
Length (In.) | 3 15/16 in |
Thread Size (In.) | 3/8 |
Bolt Size (In.) | 3/8-16 x 2-3/4 |
Overall Width | 3 15/16 in |
Overall Height | 2 63/64 in |
Overall Length | 1 3/16 in |
For Pipe Size | 1 1/4 in |
Mount Hole Center-to-Center Length | 2 23/64 in |
For Outside Diameter | 1 11/16 in |
For Maximum Outside Diameter | 1 11/16 in |
Bolt Length | 2 3/4 in |
For Minimum Outside Diameter | 1 11/16 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 1 11/16 in, For Minimum Outside Diameter 1 11/16 in, For Number of Lines 1, For Pipe Size 1 1/4 in, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310517404)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- USA INDUSTRIALS Globe Valve, Threaded, FBSPT x FBSPT (ZUSA-VLV-120)
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016T020)
- ZSI 2HoleCushionedClampTube S13/8InL313/64In (022MS026)
- ZSI Cushion Clamp Clamp, 1-1/2In Wall, 1-1/8In (UX11815)
- ZSI Smoothie Twin Clamp, 1/4" Hose Cush (T2004H-C)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Pipe (T4017S)
- NVENT CADDY Strut Clamp, 1/2 In.Tube or 3/8 In.Pipe (CCC0062)
- Zsi Plumbing Accessories