Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Ser., 2-1/4 In Tube, SS
Mfr # H6034S-SS
Zoro # G5678976
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel with Polypropylene Cushion
- Type Heavy Duty
- Height (In.) 4 21/64 in
- Width (In.) 1 49/64 in
- Min. Hose Outside Dia. (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H6034S-SS
- Zoro # G5678976
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 4 21/64 in |
Width (In.) | 1 49/64 in |
Min. Hose Outside Dia. (In.) | 2 1/4 in |
Length (In.) | 5 29/32 in |
Tube Size (In.) | 2 1/4 in |
Bolt Size (In.) | 1/2-13 x 4 |
Thread Size (In.) | 1/2 |
For Tube Outside Diameter | 2 1/4 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
For Copper Tube Size | 2 1/4 in |
Overall Length | 1 49/64 in |
Bolt Length | 4 in |
For Maximum Outside Diameter | 2 1/4 in |
For Outside Diameter | 2 1/4 in |
Overall Height | 4 21/64 in |
Overall Width | 5 29/32 in |
For Minimum Outside Diameter | 2 1/4 in |
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material 304 Stainless Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size 2 1/4 in, For Maximum Outside Diameter 2 1/4 in, For Minimum Outside Diameter 2 1/4 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8Z-B8LJ2-SSP)
- ZORO SELECT 2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI19)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- RUBBERMAID COMMERCIAL Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (1782742)
- ZSI Beta Clamps, Standard, 7/8 In Tube, AL (S3015S-AL)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- ZSI Beta Clamp Assembly, Twin, 1 1/4 In Tube (T5020S)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- ZSI CushionedClampStrutMounted, PipeSz 1/4In (009NS012)
- ZSI Beta Clamp Assembly, Single, 1.42 In Hose (S5016H)
- ANVIL Riser Clamp, Pipe Sz 1 1/4 In, Length 10In (0500173547)
- Zsi Plumbing Accessories