Shop All Pipe & Tube Clamps
Zsi
Beta Clamps, Heavy Ser., 2-1/2 In Tube, C
Mfr # H6040C
Zoro # G2985020
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Heavy Duty
- Height (In.) 3 35/64 in
- Width (In.) 1 49/64 in
- Min. Hose Outside Dia. (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zsi
- MFR # H6040C
- Zoro # G2985020
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Height (In.) | 3 35/64 in |
Width (In.) | 1 49/64 in |
Min. Hose Outside Dia. (In.) | 2 1/2 in |
Length (In.) | 4 33/64 in |
Tube Size (In.) | 2 1/2 in |
Overall Height | 3 35/64 in |
Overall Length | 1 49/64 in |
Overall Width | 4 33/64 in |
For Copper Tube Size | 2 1/2 in |
For Maximum Outside Diameter | 2 1/2 in |
For Outside Diameter | 2 1/2 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
For Tube Outside Diameter | 2 1/2 in |
Bolt Length | 4 in |
For Minimum Outside Diameter | 2 1/2 in |
Description
Beta Clamp Insert Replacement, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Cushion, Cushion Material Polypropylene, For Copper Tube Size 2 1/2 in, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 2 1/2 in, For Number of Lines 1, For Pipe Size Not Applicable, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, FPT x FPT (BFA1007TES)
- GROHE Universal Pop-Up Waste Starlight Chrome (28957000)
- KOHLER Bannon Service Sink With Rim Guard A (6716-0)
- SLOAN Royal 310 (3013600)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- ZSI 2HoleCushionedClampTubeS1/4In, L1 53/64In (004M007)
- ZSI Beta Clamps, Standard, 1/2 In Pipe, C (S3014C)
- ZSI U Bolt Cushion Clamp, S/S, 1-1/4 In Tube (UB1-1/4TA6)
- ZSI Beta Clamp Assembly, Twin, 3/4 In Tube (T3012S)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560018814)
- Zsi Pipe & Tube Clamps